Q-MAX 224927 CUTTER 21.0MM ROUND


Deburring miller with hole Q-Max

References
q-max:224927
rubix:224927
brand logo
brand logo
Technical specifications
Diameter21 mm

Product details : Q-MAX 224927 CUTTER 21.0MM ROUND


For punching burr free and accurate holes in sheet metal. A small pilot hole is drilled allowing a connecting bolt to join the punch on one side and the die on the other side of the sheet material. Pressure is then applied by tightening the bolt using a hexagon key and the hole is punched out. Neither the punch or the die rotates during the process. Hexagon key sold separately.
For use with: Mild and stainless steel up to 16 SWG (1.62mm). Copper, brass and aluminium up to 2mm. Other sheet materials and ductile plastics.

Technical specifications


Attributes
Diameter21 mm
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
  • Usually arrives within 14 working days