Deburring
Filter Options
CATEGORIES
deburring blade (44)
deburring kit (22)
accessory for deburring (8)
deburring tool sleeve (5)
Brand
facom
(1)
giss cutline
(23)
ltl linear tools
(9)
noga
(44)
roebuck
(1)
unbranded
(1)
70 Product(s) with 79 variant(s):
CUTLINE 847231 DEBURRING KIT
- giss cutline:847231
- rubix:216A9273
- ean:3660338085970
- In stock: Next day delivery
- Number of elements:13
£ 20.02 excl. VAT
/ Each
CUTLINE 847222 S10-E100 HSS HEAVY DUTY BLADE 3.2MM PACK OF 10
- giss cutline:847222
- rubix:216A9267
- ean:3660338085918
- In stock: Next day delivery
- Model:s10-e100
- Use:aluminium, copper, pvc, steel
- Type:strong blade
£ 13.80 excl. VAT
/ Each
CUTLINE 847220 REVERSABLE TOOL HOLDER FOR DE-BURRING BLADE 2.6-3.2MM
- giss cutline:847220
- rubix:216A8789
- ean:3660338085901
- In stock: Next day delivery
- Type:tool holder
£ 8.13 excl. VAT
/ Each
CUTLINE 847227 N2-B20 HSS LIGHT DUTY BLADE 2.6MM PACK OF 10
- giss cutline:847227
- rubix:216A9271
- ean:3660338085956
- In stock: Next day delivery
- Model:n2-b20
- Use:pvc, polyamide, brass, cast iron, steel, copper, aluminium
- Type:thin blade
£ 11.51 excl. VAT
/ Each
CUTLINE 865105 ADJUSTABLE DOUBLE ENDED SCRAPER FOR 847218
- giss cutline:865105
- rubix:216A9264
- ean:3660338195006
- Usually arrives within 14 working days
- Use:scraper
- Type:double adjustable scraper
- Direction:left/right
£ 18.15 excl. VAT
/ Each
CUTLINE 865103 3.2 X 18MM HSS EXTERNAL COUNTERSINK BIT BODY
- giss cutline:865103
- rubix:216A9272
- ean:3660338194993
- Usually arrives within 14 working days
- Model:865103
- Use:bevel
- Type:manual
£ 20.52 excl. VAT
/ Each
CUTLINE 865099 HSS ROUGHING CUTTER 10.4MM
- giss cutline:865099
- rubix:216A9279
- ean:3660338194979
- Usually arrives within 14 working days
- Model:865099
- Use:beveling
- Type:manual
£ 25.21 excl. VAT
/ Each
CUTLINE 865101 HSS ROUGHING CUTTER 16.5MM
- giss cutline:865101
- rubix:216A9280
- ean:3660338194986
- Usually arrives within 14 working days
- Model:865101
- Use:chamfering
- Type:manual
£ 26.81 excl. VAT
/ Each
CUTLINE 865096 BLADE FOR DOUBLE DEBURRING BODY HSS PACK OF 4
- giss cutline:865096
- rubix:216A9266
- ean:3660338194955
- Usually arrives within 14 working days
- Model:865096
- Use:deburring
- Type:deburring blade
£ 29.35 excl. VAT
/ Each
CUTLINE 847218 UNIVERSAL DEBURRING HANDLE MODEL 2.6-3.2MM FOR 847220
- giss cutline:847218
- rubix:216A9281
- ean:3660338085895
- In stock: Next day delivery
- Blade diameter:2,6-3,2 mm
- Blade diameter:3.2 mm
£ 5.66 excl. VAT
/ Each
CUTLINE 847229 DISPOSABLE DEBURRING PENCIL COMPOSITION 3.2MM
- giss cutline:847229
- rubix:216A9275
- ean:3660338085963
- In stock: Next day delivery
£ 4.84 excl. VAT
/ Each
CUTLINE 865094 DEBURRING TOOL FOR BOTH SIDES OF SHEETMETAL
- giss cutline:865094
- rubix:216A9274
- ean:3660338194948
- In stock: Next day delivery
£ 25.74 excl. VAT
/ Each
CUTLINE 865091 REVERSIBLE DEBURRING TOOL CAPACITY 5 - 10 MM
- giss cutline:865091
- rubix:216A9278
- ean:3660338194924
- In stock: Next day delivery
£ 43.37 excl. VAT
/ Each
LTL SP 8100 (SP81005) NOGA PLASTIC PIPE DEBURRER
- noga:SP8100
- rubix:9848797
- In stock: Next day delivery
- Type:reamer
£ 8.60 excl. VAT
/ Each
NOGA NG3100 COUNTERSUNK DEBURRING TOOL
- noga:NG3100
- rubix:1277295
- In stock: Next day delivery
- Number of elements:3
£ 29.27 excl. VAT
/ Each
NOGA DEBURRING COUNTERSUNK C12
- noga:C12
- rubix:225434
- In stock: Next day delivery
- Model:bc1211
- Use:hole edge
- Type:countersink tool
£ 15.62 excl. VAT
/ Each
FACOM 325 DEBURRING-CHAMFERING KIT
- facom:325
- rubix:80039590
- ean:3148515405006
- Delivery usually within ( 14 ) days
- Number of elements:34
£ 126.65 excl. VAT
/ Each
NOGA NG3700 MINI SCRAPER DEBURRING TOOL
- noga:NG3700
- rubix:1277299
- Usually arrives within 14 working days
- Number of elements:3
£ 18.41 excl. VAT
/ Each
CUTLINE TURNING TOOL HOLDER EXTER 93DEG SVJCR 2020 K16 867444
- giss cutline:867444
- rubix:867444
- ean:3660338214271
- Usually arrives within 14 working days
- Type:svjcr 2020 k16
£ 77.63 excl. VAT
/ Each
NOGA S10 E100 DEBURRING BLADE BS1010 S10
- noga:S10 E100
- rubix:225443
- In stock: Next day delivery
- Model:e100
- Use:steel & aluminium
- Type:s10 (e100) deburring blades
£ 1.51 excl. VAT
/ Each
NOGA DEBURRING BLADE S20 E200
- noga:S20 E200
- rubix:225445
- In stock: Next day delivery
- Model:s20
- Use:brass; cast iron
- Type:deburring swivel blade
£ 1.51 excl. VAT
/ Each
NOGA DEBURRING BLADE SINGLE N1 B10
- noga:N1 B10
- rubix:225442
- In stock: Next day delivery
- Model:n1
- Use:used for steel & aluminium
- Type:blades
£ 1.19 excl. VAT
/ Each
NOGA S10 LEFT HAND DEBURRING BLADE S10 E100 LH
- noga:S10 LEFT HAND
- rubix:225444
- In stock: Next day delivery
- Model:s10
- Use:for left hand users
- Type:blades
£ 1.86 excl. VAT
/ Each
NOGA DEBURRING BLADE N80
- noga:N80
- rubix:225448
- In stock: Next day delivery
- Model:n80
- Use:for corners, use one blade only
- Type:deburring tool
£ 4.50 excl. VAT
/ Each
24 items of 70

























