Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Cutting tools
Blade
FEIN 63502160010 SAW BLADE MM E-CUT LL BIM 50MM X 35MM
FEIN 63502160010 SAW BLADE MM E-CUT LL BIM 50MM X 35MM
Blade Fein
References
fein:
63502160010
rubix:
80977687
ean:
4014586335940
Technical specifications
Blade height
35
mm
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : FEIN 63502160010 SAW BLADE MM E-CUT LL BIM 50MM X 35MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
95
x
16
mm
Logistic Weight
48
g
Package weight
49
g
Blade height
35
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.45
excl. VAT
/
Each
£
26.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK QD-NN2K60C25A 6397286
SANDVIK QD-RR1E18C21D2 COROCUT Q-CUT BLADES/ADAPTER 6397299
SANDVIK 151.2-22-30-5 COROCUT Q-CUT BLADES/ADAPTER 5756989
LF123G2525B1-SVIK COROCUT SINGLE E
SANDVIK C2R-BL21-RG20DF1 COROCUT Q-CUT BLADES/ADAPTER 8446713
SANDVIK RF123M120-93B1 COROCUT Q-CUT BLADES/ADAPTER 5954911
CP SAW BLADES CA146720 24TPI (5 PER PK)
SANDVIK QD-RL1G33-25A 6976173
ECLIPSE TD275B/10 TOOL BIT H5 1/2 INCH SQUARE X 6
SANDVIK C2R-BL25-RK25DF1 COROCUT Q-CUT BLADES/ADAPTER 8446721
SANDVIK 151.2-40-40-8 COROCUT Q-CUT BLADES/ADAPTER 5757365
SANDVIK N123E20-25A2 1-2 BLADE FOR PARTING 5736196
SANDVIK LF123M100-45B1 5954910
LF123H3225B1-SVIK COROCUT SINGLE E
SANDVIK QD-NN1K60C25AY1 COROCUT Q-CUT BLADES/ADAPTER 8444084