FESTO 18940 FLAT CABLE


Valve terminal Festo

References
festo:KASI-1,5-Y-100
rubix:392A1925
manufacturer :18940
ean:4052568113155

Product details : FESTO 18940 FLAT CABLE


flat cable KASI-1,5-Y-100 For AS-i system components. Operating voltage range AC=<= 60 V, Operating voltage range DC=<= 75 V, Permissible current load=3 A, Protection class=(* IP65, * With sealed wire ends), Ambient temperature with flexible cable installation=-25 - 85 °C

Technical specifications


Attributes
No attributes to display for this product
£ 311.63 excl. VAT
/ Each
£ 373.96 incl. VAT
  • Usually arrives within 14 working days