FESTO 572556 BUS NODE


Valve terminal Festo

References
festo:CTEU-EC
rubix:390A5593
manufacturer :572556
ean:4052568218669

Product details : FESTO 572556 BUS NODE


bus node CTEU-EC Dimensions W x L x H=40 mm x 91 mm x 50 mm, Fieldbus interface=2x socket, M12x1, 4-pin, D-coded, Diagnosis=(* - Communication error, * - System diagnostics, * - Undervoltage), Configuration support=XML file, Additional functions=(* - Acyclic data access via SDO, * Object diagnostics, * Emergency Message, * Modular Device Profile (MDP))

Technical specifications


Attributes
No attributes to display for this product
Ā£ 396.50 excl. VAT
/ Each
Ā£ 475.80 incl. VAT
  • Usually arrives within 14 working days