FESTO 533619 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSP-25-AP-WR
rubix:391A2637
manufacturer :533619
ean:4052568167745

Product details : FESTO 533619 HANDLING MODULE


handling Module HSP-25-AP-WR with semi-rotary drive and wait Position Module on right. Size=25, Maximum Z-stroke, wait Position=25 mm, Y stroke=130 - 170 mm, Z stroke=50 - 70 mm, Z stroke, working stroke=25 mm

Technical specifications


Attributes
No attributes to display for this product
Ā£ 5,844.32 excl. VAT
/ Each
Ā£ 7,013.18 incl. VAT
  • Usually arrives within 14 working days