FESTO 8048086 PLUG SOCKET WITH CABLE


Accessory for electric fitting system Festo

References
festo:NEBU-M12W8-K-15-N-LE8
rubix:391A3979
manufacturer :8048086
ean:4052568287887

Product details : FESTO 8048086 PLUG SOCKET WITH CABLE


plug socket with cable NEBU-M12W8-K-15-N-LE8 Conforms to standard=EN 61076-2-101, Cable attribute=Standard, Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V, Surge strength=0,8 kV

Technical specifications


Attributes
No attributes to display for this product
£ 88.13 excl. VAT
/ Each
£ 105.76 incl. VAT
  • Usually arrives within 14 working days