References
Festo:KSG-M12X1,25
Rubix:117A8151
Manufacturer :32964
EAN:4052568004088

Documents
Product details : FESTO 32964 COUPLING PIECE KSG-M12X1,25
Coupling piece KSG-M12X1,25 Compensates for radial misalignment, for fitting on piston rod side of cylinders DNU, DNG, DNGU, DNC. Size=M12x1,25, Assembly Position=Any, Threaded Connection=Female thread M12x1.25, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x32x73 mm |
|---|---|
| Logistic Weight | 441 g |
| Type | coupling piece |
Show UNSPSC/ECL@SS
£ 55.65 excl. VAT
/ Each
£ 66.78 incl. VAT
- Delivery usually within ( 2 ) days