FESTO 543331 ELECTRICAL MODULE


Valve terminal Festo

References
festo:VMPA1-FB-EMS-D2-8
rubix:391A8228
manufacturer :543331
ean:4052568181703

Product details : FESTO 543331 ELECTRICAL MODULE


electrical Module VMPA1-FB-EMS-D2-8 Diagnosis=(* - Condition Monitoring, * - Wire break per solenoid coil, * - Short circuit of valves, * - Undervoltage of valves), Max. number of valve Positions=4, Max. number of solenoid coils=8, Intrinsic current consumption at load voltage=3 mA, Intrinsic current consumption at operating voltage=8 mA

Technical specifications


Attributes
No attributes to display for this product
Ā£ 117.30 excl. VAT
/ Each
Ā£ 140.76 incl. VAT
  • Usually arrives within 14 working days