SMC VEX3500-04F 3 POSITION VALVE
VEX series high-flow regulator
See technical informationSee documentsReferences
SMC:VEX3500-04F
Rubix:392A6062
Manufacturer :VEX3500-04F

Documents
Product details : SMC VEX3500-04F 3 POSITION VALVE
Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Type | vex controller |
Show UNSPSC/ECL@SS
£ 390.06 excl. VAT
/ Each
£ 468.07 incl. VAT
- Usually arrives within 14 working days