FESTO 543334 ELECTRICAL MODULE


Valve terminal Festo

References
festo:VMPA2-FB-EMG-D2-4
rubix:391A8267
manufacturer :543334
ean:4052568181734

Product details : FESTO 543334 ELECTRICAL MODULE


electrical Module VMPA2-FB-EMG-D2-4 Diagnosis=(* - Condition Monitoring, * - Wire break per solenoid coil, * - Short circuit of valves, * - Undervoltage of valves), Max. number of valve Positions=2, Max. number of solenoid coils=4, Intrinsic current consumption at load voltage=23 mA, Intrinsic current consumption at operating voltage=8 mA

Technical specifications


Attributes
No attributes to display for this product
Ā£ 100.78 excl. VAT
/ Each
Ā£ 120.94 incl. VAT
  • Usually arrives within 14 working days