FESTO 2149714 BUS NODE


Valve terminal Festo

References
festo:CTEU-CP
rubix:390A5592
manufacturer :2149714
ean:4052568264437

Product details : FESTO 2149714 BUS NODE


bus node CTEU-CP Dimensions W x L x H=40 mm x 91 mm x 50 mm, Fieldbus interface=(* Socket M9x0.5, 5-pin, * Plug connector M9x0.5, 5-pin), Diagnosis=(* - Communication error, * - System diagnostics, * - Undervoltage), Configuration support=None, Parameters configuring=(* - Diagnostic behaviour, * - Failsafe response)

Technical specifications


Attributes
No attributes to display for this product
Ā£ 251.23 excl. VAT
/ Each
Ā£ 301.48 incl. VAT
  • Usually arrives within 14 working days