FESTO 546094 ANGLED CONNECTION PLATE


Valves - Accessory / spare part Festo

References
festo:VABF-S2-1-P1A3-N38
rubix:391A6657
manufacturer :546094
ean:4052568092061

Product details : FESTO 546094 ANGLED CONNECTION PLATE


vertical pressure supply plate VABF-S2-1-P1A3-N38 For valve terminal VTSA, standard port pattern to 5599-1, 5599-2, for Mounting between manifold sub-base and valve. Width=43 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Alternative pressure supply for 1, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
No attributes to display for this product
  • Usually arrives within 14 working days