FESTO 539231 SUPPLY PLATE VABF-S6-1-P1A7-G12
VABF Pressure build-up valve
See technical informationSee documentsReferences
Festo:VABF-S6-1-P1A7-G12
Rubix:109A7983
Manufacturer :539231
EAN:4052568007102

Technical specifications
| Type | function element for type 44 vtsa, iso 15407-2, iso 5599-2 |
|---|
Documents
Product details : FESTO 539231 SUPPLY PLATE VABF-S6-1-P1A7-G12
Supply plate VABF-S6-1-P1A7-G12 For valve terminal VTSA, ISO plug-in. CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=617 g, Materials note=Conforms to RoHS, Material information, supply plate=Aluminium die cast
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x80x140 mm |
|---|---|
| Logistic Weight | 668 g |
| Type | function element for type 44 vtsa, iso 15407-2, iso 5599-2 |
Show UNSPSC/ECL@SS
£ 83.29 excl. VAT
/ Each
£ 99.95 incl. VAT
- Delivery usually within ( 6 ) days