References
Festo:VABM-C8-12E-G14-8-PT-L
Rubix:391A7063
Manufacturer :1247977
EAN:4052568229023

Documents
Product details : FESTO 1247977 MANIFOLD RAIL
Manifold strip VABM-C8-12E-G14-8-PT-L Grid dimension=12 mm, Max. number of valve Positions=8, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Connection strip VABM-C8-12E-G14-8-PT-L Pitch=12 mm, Max. number of valve positions=8, Corrosion resistance class KBK=0, Max. tightening torque valve fastening=0.6 Nm, Max. tightening torque wall mounting=5 Nm
Technical specifications
Attributes
| Logistic Weight | 840,44 g |
|---|---|
| Type | connection strip for vofb, vuvb-12 |
Show UNSPSC/ECL@SS
£ 660.64 excl. VAT
/ Each
£ 792.77 incl. VAT
- Delivery usually within ( 8 ) days