AS-i Module VAEM-S6-S-FAS-8-8E Fieldbus interface=(* Socket M12x1/4-pin, * Plug, M12x, 4-pin), Device-specific diagnostics=(* Short-circuit / overload, inputs, * Undervoltage, * Via periphery error:), Assembly Position=Any, Max. number of valve Positions=(* 4 with bistable valves, * 8 with monostable valves), Max. number of solenoid coils=8