Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 543834 MANIFOLD BLOCK CPE14-PRS-3/8-6
FESTO 543834 MANIFOLD BLOCK CPE14-PRS-3/8-6
CPE14 terminal block
References
festo:
CPE14-PRS-3/8-6
rubix:
110A7222
manufacturer :
543834
ean:
4052568091637
Technical specifications
Type
Terminal block for CPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 543834 MANIFOLD BLOCK CPE14-PRS-3/8-6
Manifold block CPE14-PRS-3/8-6 For CPE valves. Grid dimension=20 mm, Assembly Position=Any, Max. number of valve Positions=6, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
10
x
10
Ā
mm
Logistic Weight
665,64Ā
g
Type
Terminal block for CPE
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
72.63
excl. VAT
/
Each
Ā£
87.16
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC IZS31-380P-B IONIZER
FESTO 560942 END PLATE
FESTO 555641 SUB-BASE
SMC KBX6 BRACKET
FESTO 5830 SUB-BASE CAS-1/4
FESTO 526204 LOCKING CLIP CPV18-HS
SMC ARM11AA1-722-J MANIFOLD REGULATOR
SMC ARM10-06G MANIFOLD REGULATOR
FESTO 1236027 SUB-BASE
FESTO 561026 SUB-BASE
SMC VEX1500-10 POWER VALVE
FESTO 555787 VERTICAL PRESSURE SUPPLY PLATE
FESTO 547402 LABEL HOLDER CPVSC1-ST-11
FESTO 192009 PLUG SEA-3GS-M8-S
FESTO 577263 SOLENOID VALVE