Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 553038 MICRO FILTER
FESTO 553038 MICRO FILTER
Compressed air filter Festo
References
festo:
MS9-LFM-1-AUM-HF
rubix:
391A3389
manufacturer :
553038
ean:
4052568195212
Technical specifications
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553038 MICRO FILTER
Micro Filter MS9-LFM-1-AUM-HF 0.01 µm Filter, metal bowl guard, high flow rate, manual Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
330.42
excl. VAT
/
Each
£
396.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC FQ1011N-04-T050-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
AVENTICS R412009069
FESTO 553004 FINE FILTER
AVENTICS R412009052
SMC FQ1011N-06-T020-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
FESTO 8183324 FILTER MS2-LF-QS6-C-P-M-B
SMC AF40-F06B-A AIR FILTER
FESTO 532789 ACTIVATED CARBON FILTER CARTRIDGE LFACP-MAXI
FESTO 553008 MICRO FILTER
NORGREN F72C-2GD-QT0 OIL REMOVAL FILTER EXCELON
SMC AFF30-F03-2-D MAIN LINE FILTER
NORGREN F72G-3GN-QT3 FILTER EXCELON
AVENTICS R412006054
AVENTICS R412007016
AVENTICS 0821303717