FESTO 532789 ACTIVATED CARBON FILTER CARTRIDGE LFACP-MAXI
Activated Carbon Filter Cartridge
See technical informationSee documentsReferences
Festo:LFACP-MAXI
Rubix:121A5803
Manufacturer :532789
EAN:4052568165543
Documents
Product details : FESTO 532789 ACTIVATED CARBON FILTER CARTRIDGE LFACP-MAXI
Activated carbon Filter cartridge LFACP-MAXI For series D, virtually oil-free compressed Air Size=Maxi, Series=D, Materials information for Filter=Active carbon
activated carbon filter cartridge LFACP-MAXI For series D, virtually oil-free compressed air Size=Maxi, Series=D, Material filter=Active carbon
Technical specifications
Attributes
| Logistic Weight | 85,1 g |
|---|---|
| Type | activated carbon filter cartridge lfacp-maxi 532789 |
| Material | activated carbon |
| Volume flow rate | 1100 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 220.82 excl. VAT
/ Each
£ 264.98 incl. VAT
- Delivery usually within ( 8 ) days
