SMC FQ1011N-04-T050-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
Quick Change Filter
See technical informationSee documentsReferences
SMC:FQ1011N-04-T050-B
Rubix:2602962

Documents
Product details : SMC FQ1011N-04-T050-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
Quick-change filter
Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water
Nominal filtration rating: 0.2 to 105 μm
No tools required, easy element replacement.
Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water
Nominal filtration rating: 0.2 to 105 μm
No tools required, easy element replacement.
•Nominal filtration rating: 0.2 to 105 μm.
•Operating pressure: Max. 1.0 MPa.
•Fluid temperature: Max. 80 °C.
•Port size: 1/2 to 1.
Element Size: 1 (L250)
Housing O-Ring Material: N (NBR)
Port Size: 04 (1/2)
Element: T050 (P.P. 50 Micron)
Option: B (Bracket)
Made to Order: None
•Operating pressure: Max. 1.0 MPa.
•Fluid temperature: Max. 80 °C.
•Port size: 1/2 to 1.
Element Size: 1 (L250)
Housing O-Ring Material: N (NBR)
Port Size: 04 (1/2)
Element: T050 (P.P. 50 Micron)
Option: B (Bracket)
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 2440 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 50 µm |
| Type | quick change filter |
| Material | sus304;nbr |
| Volume flow rate | 25 l/min |
| Max. service pressure | 10 bar |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Connection | rc 1/2 |
Show UNSPSC/ECL@SS
£ 286.92 excl. VAT
/ Each
£ 344.30 incl. VAT
- Delivery usually within ( 4 ) days