FESTO 553121 MHJ9-KMH-0.5-MF PNEUMATIC CONNECTING CABLE


Connecting cables Festo

References
festo:MHJ9-KMH-0,5-MF
rubix:385A7767
manufacturer :553121
ean:4052568095765

Product details : FESTO 553121 MHJ9-KMH-0.5-MF PNEUMATIC CONNECTING CABLE


connecting cable MHJ9-KMH-0,5-MF Information on power consumption=Low-current phase 2.0 W, high-current phase 7.0 W, per channel, Note on operation=Power supply unit must be able to supply at least 1.7 A without voltage drop, Assembly Position=Any, Cable attribute=For static applications, Polarity protected=for operating voltage

Technical specifications


Attributes
No attributes to display for this product
Ā£ 51.85 excl. VAT
/ Each
Ā£ 62.22 incl. VAT
  • Delivery usually within ( 2 ) days