FESTO 575422 CONNECTING CABLE NEBV-S1WA44-K-10-N-LE44&
NEBV connection cable
See technical informationSee documentsReferences
Festo:NEBV-S1WA44-K-10-N-LE44-S9
Rubix:109A7746
Manufacturer :575422
EAN:4052568224011
Documents
Product details : FESTO 575422 CONNECTING CABLE NEBV-S1WA44-K-10-N-LE44&
connecting cable NEBV-S1WA44-K-10-N-LE44-S9 Assembly Position=Any, Cable attribute=For static applications, Operating voltage range DC=<= 30 V, Acceptable current load at 40°C=0,86 A, Degree of contamination=3
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 217.04 excl. VAT
/ Each
£ 260.45 incl. VAT
- Delivery usually within ( 6 ) days