FESTO 553753 SERVICE KIT


Accessory for compressed air preparation Festo

References
festo:PDAD-73-SP-12000
rubix:391A5336
manufacturer :553753
ean:4052568197766

Product details : FESTO 553753 SERVICE KIT


Service kit PDAD-73-SP-12000 For PDAD dryer. Operating pressure=4 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [1:4:1], Note on operating and pilot medium=Lubricated operation not possible, Medium temperature=2 - 50 °C, Ambient temperature=2 - 50 °C

Technical specifications


Attributes
No attributes to display for this product
£ 1,832.70 excl. VAT
/ Each
£ 2,199.24 incl. VAT
  • Usually arrives within 14 working days