References
Festo:MS9-WPB
Rubix:119A7346
Manufacturer :552949
EAN:4052568095628

Documents
Product details : FESTO 552949 MOUNTING BRACKET MS9-WPB
Mounting bracket MS9-WPB MS series Size=9, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=210 g
Technical specifications
Attributes
| Logistic Weight | 242,6 g |
|---|---|
| Type | mounting bracket series ms |
Show UNSPSC/ECL@SS
£ 38.22 excl. VAT
/ Each
£ 45.86 incl. VAT
- Delivery usually within ( 2 ) days