References
SMC:Y100T
Rubix:2601528
Manufacturer :Y100T
EAN:3618035382465



Documents
Product details : SMC Y100T T-TYPE BRACKET (AC10)
The modular style ACG series allows you to pick a combination of air preparation equipment that best suit your particular application. The selectable angle of the pressure gauge improves its' visibility, and the anti-revolving mechanism (PAT.PEND.) will not allow the pressure gauge to be revolved even after the handle is operated. Assembly and maintenance are easily performed resulting in reduced downtime and labor savings.
Y*00, Spacer Attachment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x56x14 mm |
|---|---|
| Logistic Weight | 45 g |
| Type | spacer |
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
- Delivery usually within ( 4 ) days