FESTO 561098 SUB-BASE


Valve terminal Festo

References
festo:VMPAL-AP-4X14-QS5/16"-2
rubix:391A8438
manufacturer :561098
ean:4052568260095

Product details : FESTO 561098 SUB-BASE


sub-base VMPAL-AP-4X14-QS5/16"-2 Width=59,6 mm, Length=107,3 mm, Grid dimension=14,9 mm, Max. number of valve Positions=4, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
No attributes to display for this product
  • Usually arrives within 14 working days