FESTO 562472 CONNECTING CABLE


Connecting cables Festo

References
festo:NEBV-M8W4L-E-5-LE2
rubix:391A4011
manufacturer :562472
ean:4052568056766

Product details : FESTO 562472 CONNECTING CABLE


connecting cable NEBV-M8W4L-E-5-LE2 Conforms to standard=(* EN 61076-2-101, * ISO 20401), Cable attribute=Suitable for chain link trunking, Operating status display=Yellow LED, Operating voltage range DC=20,4 - 26,4 V, Acceptable current load at 40°C=3 A

Technical specifications


Attributes
No attributes to display for this product
£ 26.42 excl. VAT
/ Each
£ 31.70 incl. VAT
  • Usually arrives within 14 working days