FESTO 563392 MODULE CONNECTOR


Accessory for compressed air preparation Festo

References
festo:MS4-6-AMV-EX
rubix:391A3002
manufacturer :563392
ean:4052568099763

Product details : FESTO 563392 MODULE CONNECTOR


Module connector MS4-6-AMV-EX of the MS series, explosion-proof design. Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=77 g, Materials note=Conforms to RoHS, Materials information for sub-base=Aluminium die cast

Technical specifications


Attributes
No attributes to display for this product
£ 39.98 excl. VAT
/ Each
£ 47.98 incl. VAT
  • Usually arrives within 14 working days