Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
FESTO 566728 ELECTRICAL SUB-BASE
FESTO 566728 ELECTRICAL SUB-BASE
Valves - Electric accessory / spare part Festo
References
festo:
VAVE-L1-1L3-LR
rubix:
391A7704
manufacturer :
566728
ean:
4052568057688
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566728 ELECTRICAL SUB-BASE
electrical Connection box VAVE-L1-1L3-LR Assembly Position=Any, Polarity protected=for operating voltage, Additional functions=(* Spark arresting, * Reduction of holding current), Signal status display=LED, Nominal operating voltage DC=24 V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 0820019501 3/2 DIRECTIONAL VALVE
AVENTICS 0820019526 3/2 DIRECTIONAL CONTROL VALVE SERIES DO30
BURKERT 189256 SOLENOID COIL SET 240V
AVENTICS 0820019981
SMC K31 PLUG
SMC EX600-DXNC SERIAL INTERFACE UNIT
FESTO 150238 TIMER PZVT-30-SEC
SMC EX600-ED3 EX600 END PLATE
FESTO 566721 ELECTRICAL SUB-BASE
AVENTICS 0820019525
ASCO 400727-117 COIL.230/50,110/DC.5,0-6,0W.C25.SC
SMC SF4-5Y-80-Q SOFT START-UP VALVE
AVENTICS 0820019982
ASCO 34600136 QUICK EXHAUST VALVE
PARKER CCP024D SOLENOID COIL 24VDC