FESTO 572407 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-8TA-L-1-F-0L2H-S1C1
rubix:391A8672
manufacturer :572407
ean:4052568218607
brand logo
brand logo
Technical specifications
Min. service pressure 0.02 bar
Max. service pressure2 bar

Product details : FESTO 572407 PROPORTIONAL-PRESSURE REGULATOR


proportional pressure regulator VPPM-8TA-L-1-F-0L2H-S1C1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Min. service pressure 0.02 bar
Max. service pressure2 bar
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days