Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 528990 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K4-MIDI
FESTO 528990 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K4-MIDI
LRB-K pressure regulator valve batteries
References
festo:
LRB-3/8-D-O-K4-MIDI
rubix:
123A7881
manufacturer :
528990
ean:
4052568163327
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 528990 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K4-MIDI
Pressure regulator manifold LRB-3/8-D-O-K4-MIDI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
4251
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
534.24
excl. VAT
/
Each
£
641.09
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC ARP20K-F02E-3 DIRECT OPERATED PRECISION REGULATOR
SMC SRH3100-02 CLEAN REGULATOR
FESTO 162600 PRESSURE REGULATOR LR-3/8-D-7-O-MINI
FESTO 1635992 PROPORTIONAL-PRESSURE REGULATOR
FESTO 4565 ONE-WAY FLOW CONTROL VALVE GRF-PK-3
FESTO 531454 PRESSURE REGULATOR MS6N-LR-1/4-D7-AS
FESTO 192312 PRESSURE REGULATOR LR-3/8-D-I-MIDI
AVENTICS R412007138
FESTO 153500 DIFFERENTIAL PRESSURE REGULATOR LRLL-M5-QS-6
FESTO 161404 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/8-B
AVENTICS PRESSURE REGULATOR 0821300351
SMC AR30MK-F0302-D MODULAR STYLE REGULATOR
FESTO 153520 DIFFERENTIAL PRESSURE REGULATOR LRL-3/8-QS-12
FESTO 572549 FIXED FLOW RESTRICTOR
SMC PVQ13-5M-03-A PROPORTIONAL VALVE