SMC ITVX2030-34F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR
ITVX, High Pressure Electro-Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITVX2030-34F3N3
Rubix:393A3277
Manufacturer :ITVX2030-34F3N3
Documents
Product details : SMC ITVX2030-34F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 3.0 MPa
- Integrated LED display
- Power consumption: 3 W or less
- Applicable gases: Air, Argon, Oxygen and Nitrogen
- Maximum flow rate: up to 3000 l/min.
Strengths
Maximum supply pressure 5.0 MPa.
Set pressure range 0.01 to 3.0 MPa.
Suitable to assist gases other than air: Argon, Oxygen and Nitrogen.
Low power consumption, with a maximum consumption of 3 W.
Repeatability: ±1 % F.S. or less.
Compact and lightweight.
Technical specifications
Attributes
| Min. service pressure | 0.1 bar |
|---|
Show UNSPSC/ECL@SS
£ 1,786.80 excl. VAT
/ Each
£ 2,144.16 incl. VAT
- Usually arrives within 14 working days
