References
Festo:VMPA14-M1H-I-PI
Rubix:391A8167
Manufacturer :573728
EAN:4052568260248

Documents
Product details : FESTO 573728 SOLENOID VALVE
solenoid valve VMPA14-M1H-I-PI Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=670 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Type | festo 573728 solenoid valve |
|---|---|
| Body material | aluminium |
| Voltage | 24 V |
| Connection | met doorsteekmontage |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
- Delivery usually within ( 16 ) days