Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
FESTO 573943 ELECTRICAL SUB-BASE
FESTO 573943 ELECTRICAL SUB-BASE
Valves - Electric accessory / spare part Festo
References
festo:
VAVE-L1-1VK8-LP
rubix:
391A7708
manufacturer :
573943
ean:
4052568059330
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 573943 ELECTRICAL SUB-BASE
electrical Connection box VAVE-L1-1VK8-LP Assembly Position=Any, Cable attribute=For static applications, Polarity protected=Bipolar, Additional functions=Spark arresting, Signal status display=LED
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.02
excl. VAT
/
Each
£
20.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC X31 CONNECT. DIN43650B- 0 A 220 VCA/CC
SMC SY100-68-A-30 CONNECTOR ASSY WITH COVER
ASCO 400325-101 COIL.24/50.6,0W.CM6.F.SPADE PLUG
BURKERT SOLENOID COIL 179762
AVENTICS 0820019986 SOLENOID-OPERATED VALVE DO30-3/2NC-CNOM
SMC EX120-SCM3
PARKER SOL48V P2E-KV32D1
AVENTICS 0821300776
FESTO 573921 ELECTRICAL SUB-BASE VAVE-L1-1VR1-LP
PARKER VALVE COIL 483510P0
AVENTICS 1834484152 CONNECTING CABLE
ASCO 400325-217 COIL
BURKERT 189256 SOLENOID COIL SET 240V
PARKER 110VDC COIL P2E-KV31F2
AVENTICS 1834484205