PARKER VALVE COIL 483510P0


32mm coils for FCSE Solenoid Valves to be used in Industrial and Process applications

References
parker hannifin:483510P0
rubix:201A1505
manufacturer :483510P0
brand logo
brand logo
Technical specifications
TypeSolenoid Valve

Product details : PARKER VALVE COIL 483510P0


32mm coils for FCSE Solenoid Valves include many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The solid and robust design includes internal polar expansion to optimize the magnetic field delivering high performances also against voltage drops or heat concerns. This product solution bears multiple approvals including UL, CSA, VDE to fulfill the demand of different segments and applications in Industrial and Process markets.

Markets:
- Industrial
- Process

Applications:
- Any in Industrial and Process Market

Features/Benefits:
- Multi approval
- UL
- CSA
- VDE
- CE - UKCA - EAC
Coil Power Consumption: 9W
Coil Specifications Met: CE - VDE - EAC
Coil Temperature Range: -40°C +50°C
Division: Fluid and Climate Controls Europe
Electrical Connection: 2 P + E plug according to EN 175301-803 type A
Insulation Class: H 180 °C
Power Supply Voltage: 24V 50/60Hz
Specifications Met: -

Technical specifications


Attributes
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 43.67 excl. VAT
/ Each
£ 52.40 incl. VAT
  • Usually arrives within 14 working days