FESTO 574592 VERTICAL PRESSURE SUPPLY PLATE


Valves - Accessory / spare part Festo

References
festo:VABF-L1-P3A3-M7
rubix:391A6626
manufacturer :574592
ean:4052568103484

Product details : FESTO 574592 VERTICAL PRESSURE SUPPLY PLATE


vertical pressure supply plate VABF-L1-P3A3-M7 Grid dimension=10,5 mm, Max. number of valve Positions=1, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* RCM Mark, * c CSA us (OL), * c UL us - Recognized (OL))

Technical specifications


Attributes
No attributes to display for this product
£ 27.35 excl. VAT
/ Each
£ 32.82 incl. VAT
  • Usually arrives within 14 working days