Manifold strip VABM-C7-12M-G18-7 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=7, Corrosion resistance classification CRC=2, Product weight=182 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=M7