FESTO 539233 SUPPLY PLATE VABF-S6-1-P1A7-N12
VABV linking plate
See technical informationSee documentsReferences
Festo:VABF-S6-1-P1A7-N12
Rubix:109A7984
Manufacturer :539233
EAN:4052568177256
Documents
Product details : FESTO 539233 SUPPLY PLATE VABF-S6-1-P1A7-N12
supply plate VABF-S6-1-P1A7-N12 For valve terminal VTSA, ISO plug-in. CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=617 g, Materials note=Conforms to RoHS, Material information, supply plate=Aluminium die cast
Technical specifications
Attributes
| Type | vabf interlinking plate according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 83.29 excl. VAT
/ Each
£ 99.95 incl. VAT
- Delivery usually within ( 6 ) days
