FESTO 576316 END PLATE


Valve terminal Festo

References
festo:CPX-M-EPR-EV-X
rubix:390A5473
manufacturer :576316
ean:4052568225353

Product details : FESTO 576316 END PLATE


end plate CPX-M-EPR-EV-X Max. power supply=6 A, Corrosion resistance classification CRC=0, Authorisation=c UL - Recognized (OL), Product weight=175 g, Mounting type=Angle fitting

Technical specifications


Attributes
No attributes to display for this product
Ā£ 102.22 excl. VAT
/ Each
Ā£ 122.66 incl. VAT
  • Usually arrives within 14 working days