Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 576578 SEPARATOR
FESTO 576578 SEPARATOR
Valves - Accessory / spare part Festo
References
festo:
VMPAC-TE-1-3-5
rubix:
391A8306
manufacturer :
576578
ean:
4052568059552
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 576578 SEPARATOR
separator VMPAC-TE-1-3-5 Operating pressure=-0,9 - 8 bar, Pilot pressure=3 - 8 bar, Corrosion resistance classification CRC=4, Ambient temperature=-5 - 50 °C, Product weight=15 g
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.78
excl. VAT
/
Each
£
9.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 566552 MANIFOLD RAIL
FESTO 6208 END STOP SIGNAL GENERATOR SDV-3
SMC SY50M-1-1AS-C10 SUP/EXH BLOCK ASSY
AVENTICS 0498317103
FESTO 576493 SUPPLY PLATE
SMC IS3000-N02 PRESSURE SWITCH
NORGREN QM/48/83J/28 22MM 24V DC SOLENOID COIL
FESTO 539229 CHANNEL SEPARATION VABD-S6-1-P2-C
SMC SS5Y7-42-08-02F-Q MANIFOLD BASE
SMC AMC810-F14 EXHAUST CLEANER
FESTO 3591 SOLENOID COIL MSW-110AC
FESTO 573935 MANIFOLD RAIL
FESTO 539227 CHANNEL SEPARATION VABD-S6-1-P1-C
SMC SS5Y5-42-04-C6F-Q 4 STN SY MANIFOLD 6MM
FESTO 566649 MANIFOLD RAIL