References
SMC:AMC810-F14
Rubix:115A3937
Manufacturer :00220372

Product details : SMC AMC810-F14 EXHAUST CLEANER
Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Type | purifier |
Show UNSPSC/ECL@SS
£ 285.61 excl. VAT
/ Each
£ 342.73 incl. VAT
- Delivery usually within ( 22 ) days