SMC SS5Y5-42-04-C6F-Q 4 STN SY MANIFOLD 6MM
4 stn sy manifold 8mm
See technical informationSee documentsReferences
SMC:SS5Y5-42-04-C6F-Q
Rubix:106A4430
Manufacturer :SS5Y5-42-04-C6F-Q
EAN:3618036209488

Documents
Product details : SMC SS5Y5-42-04-C6F-Q 4 STN SY MANIFOLD 6MM
The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and electric distributors can be used individually or on a barrette.
SS5Y5, 5000 Series, Bar Stock Manifold, Individual Wiring
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Type | subbase |
Show UNSPSC/ECL@SS
£ 91.71 excl. VAT
/ Each
£ 110.05 incl. VAT
- Delivery usually within ( 4 ) days