Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 577277 SOLENOID VALVE
FESTO 577277 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VSNC-FTC-M52-MD-G14-FN
rubix:
391A8792
manufacturer :
577277
ean:
4052568262600
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 577277 SOLENOID VALVE
solenoid valve VSNC-FTC-M52-MD-G14-FN Valve function=5/2 or 3/2, convertible, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=800 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.85
excl. VAT
/
Each
£
46.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SY7520-5LOU-C8F-Q 5 PORT SOLENOID VALVE
SMC SYJ314M-6G-Q 3 PORT SOLENOID VALVE
FESTO 4514747 VALVE
FESTO 8025225 SOLENOID VALVE
FESTO 550231 SOLENOID VALVE
SMC SYJ5140-5MOZ-Q SOLENOID VALVE
SMC SY5140-5LZD-Q SOLENOID VALVE
SMC SYJ3140-6MNZ-Q 5/2 SINGLE SOL12VDC SUB-BASE
FESTO 8023554 SOLENOID VALVE
SMC SYJ3130-5LOZ-Q 5/2 SINGLE SOL 24VDC VALVE
FESTO 4527268 VALVE
ASCO E238D006-002 SOLENOID VALVE
SMC SY5320-5MOU-C6F-Q 5 PORT SOLENOID VALVE
BURKERT 221639 SOLENOID VALVE 24V AC 3/4 BSP
SMC SY5120-5LOUE-C6F-Q 5 PORT SOLENOID VALVE