SMC SY5120-5LOUE-C6F-Q 5 PORT SOLENOID VALVE

SMC 5 Port Solenoid Valve

See technical informationSee documents
References
SMC:SY5120-5LOUE-C6F-Q
Rubix:109A3822
brand logo
Technical specifications
Type5 port solenoid valve
Type of couplingone-touch fitting
Body materialaluminium
See all Specifications
Documents

Product details : SMC SY5120-5LOUE-C6F-Q 5 PORT SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.

Technical specifications


Attributes
Type5 port solenoid valve
Type of couplingone-touch fitting
Body materialaluminium
Voltage24 V
Connectionrc
Max. Operation temperature50 °C
Min. service pressure 2 bar
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 65.06 excl. VAT
/ Each
£ 78.07 incl. VAT
  • Delivery usually within ( 34 ) days