Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 4527268 VALVE
FESTO 4527268 VALVE
Solenoid Valve Festo
References
festo:
VOFC-LT-M32C-MC-FG13-F19
rubix:
391A8527
manufacturer :
4527268
ean:
4052568274924
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4527268 VALVE
valve VOFC-LT-M32C-MC-FG13-F19 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=51 mm, Standard nominal flow rate=738 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
254.23
excl. VAT
/
Each
£
305.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER SOLENOID VALVE 24VDC VE13-ESC042C2
FESTO 577271 SOLENOID VALVE
SMC SY7140R-3DZ-Q 5/2 SOL/SPRING V110AC
SMC SY5220-5MOU-C8F-Q 5 PORT SOLENOID VALVE
NORGREN 2622200000000000 4/2 G1/4 SOLENOID VALVE
SMC SY5340-5LOUE-Q SOLENOID VALVE
SMC SY5120-5LOUE-C6F-Q 5 PORT SOLENOID VALVE
SMC SYJ314-5MOZ-Q 3 PORT SOLENOID VALVE
FESTO 8023546 SOLENOID VALVE
AVENTICS R412006270
SMC SYJ5223-5MOU-M5-Q 5 PORT SOLENOID VALVE
FESTO 560712 SOLENOID VALVE
SMC SY7320-5LOZ-C8F-Q 5/3 SOL/SOL CNTR CLSD VLVE 8MM
FESTO 578807 SOLENOID VALVE
BURKERT SOLENOID VALVE 221632