Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 578814 SOLENOID VALVE
FESTO 578814 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VMPA14-M1HF-H-PI
rubix:
391A8150
manufacturer :
578814
ean:
4052568262853
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578814 SOLENOID VALVE
solenoid valve VMPA14-M1HF-H-PI Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=730 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.85
excl. VAT
/
Each
£
147.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ7223-4DZ-01F-Q 5 PORT SOLENOID VALVE
SMC SY5520-5MOU-C6F-Q 5 PORT SOLENOID VALVE
FESTO 540441 SOLENOID VALVE MHA1-M1LH-3/2O-0,6-TC
SMC SY3420-5LOZ-C6-Q 5 PORT SOLENOID VALVE
SMC SY7120-3YZ-02F-Q 5 PORT SOLENOID VALVE
FESTO 577286 SOLENOID VALVE
PARKER 24V DC COIL P2E-KS32C1
FESTO 4514749 VALVE
FESTO 577274 SOLENOID VALVE
SMC SY5140-5LNZ-Q 5 PORT SOLENOID VALVE
SMC SYJ314M-5G-Q 3 PORT SOLENOID VALVE
FESTO 577277 SOLENOID VALVE
BURKERT 221604 VALVE SNOID 110V 6213A13 211A3
SMC SY9120-5WOU-C12F-Q 5 PORT SOLENOID VALVE
FESTO 4514997 VALVE