Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
PARKER 24V DC COIL P2E-KS32C1
PARKER 24V DC COIL P2E-KS32C1
Solenoid Valve
References
parker hannifin:
P2E-KS32C1
rubix:
157A7329
Technical specifications
Type
Solenoid Valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER 24V DC COIL P2E-KS32C1
Technical specifications
Attributes
Type
Solenoid Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.35
excl. VAT
/
Each
£
70.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER P2E-KV32C0 SOLENOID VALVE PS1-E24-92B
FESTO 4514999 VALVE
FESTO 4514749 VALVE
SMC SYJ514-5LOUD-Q 3 PORT SOLENOID VALVE
SMC SYJ514-5MNZ-Q SOLENOID VALVE
BURKERT 221639 SOLENOID VALVE 24V AC 3/4 BSP
SMC SYJ7140-5MNZ-Q 5/2 SINGLE SOL 24VDC VALVE
FESTO 576002 SOLENOID VALVE
SMC SY3120-5LOUE-C4-Q 5/2 SOLENOID VALVE
SMC SY7220-5DZE-C8F-Q 5 PORT SOLENOID VALVE
ASCO 400127-085 COIL
SMC SY5140-5DZE-Q BASE MOUNT LOCK/O-RIDE 24VDC
FESTO 577268 SOLENOID VALVE VSNC-F-B52-D-G14-FN
FESTO 4515000 VALVE
SMC SY7440-3DZ-Q 5/3 SOL/SOL CNTR OPN SUB VLVE2