FESTO 1387363 INPUT MODULE CTSL-D-16E-M8-3


Valve terminal Festo

References
festo:CTSL-D-16E-M8-3
rubix:258A4121
manufacturer :1387363
ean:4052568232559

Product details : FESTO 1387363 INPUT MODULE CTSL-D-16E-M8-3


input Module CTSL-D-16E-M8-3 Dimensions W x L x H=143 mm x 103 mm x 32 mm, Polarity protected=for operating voltage, Protection (short circuit)=Internal electronic fuse protection for each group, Baud rate=38,4 kBit/s, 230,4 kBit/s, Operating voltage range DC=18 - 30 V

Technical specifications


Attributes
No attributes to display for this product
Ā£ 310.82 excl. VAT
/ Each
Ā£ 372.98 incl. VAT
  • Delivery usually within ( 2 ) days