Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10F1-06G-1 MANIFOLD REGULATOR
SMC ARM10F1-06G-1 MANIFOLD REGULATOR
ARM10 Small Manifold Regulator
References
smc:
ARM10F1-06G-1
rubix:
125A0410
Technical specifications
Type
Regulator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ARM10F1-06G-1 MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Manifold regulator, front handle type
•IN/OUT fitting type: straight & elbow (metric & inch)
•IN/OUT piping position: bottom, top
•Accessories: bracket, pressure gauge, panel nut, cover
•Options: 0.35MPa setting, non-relieving, oil free
Piping: 1 (IN
Fitting: 06 (IN
Accessory: G (Pressure Gauge)
Option: 1 (0.35 MPa)
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
69
x
58
mm
Logistic Weight
89
g
Type
Regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.67
excl. VAT
/
Each
£
52.40
incl. VAT
Delivery usually within (
4
) days
Select variants (8)
Add to cart
Check our products from related categories
SMC VVQ2000-N-7 NAME PLATE
FESTO 187825 MANIFOLD BLOCK CPE18-PRSG-3
FESTO 575300 INPUT/OUTPUT MODULE
FESTO 555780 REGULATOR PLATE
SMC KM11-08-12-6 FITTING MANIFOLD
FESTO 550571 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-5
FESTO 550202 INPUT MODULE CPX-M-16DE-D
SMC VVQ1000-58A PLUG
FESTO 8004932 INSCRIPTION LABEL HOLDER
FESTO 573215 VSCS-B-M32-MD-WA-1R3
FESTO 560956 PLATE VMPAL-EG
FESTO 537991 ELECTRICAL MANIFOLD MODULE VMPA2-MPM-EV-ABV-2
SMC ARM10F1-08GPC REGULATOR MANIFOLD
SMC VVQ1000-70-10 TIE ROD
NORGREN C00J30604 6-4 STEM MANIFOLD