FESTO 1450739 MOTOR CABLE


Pneumatic cylinders and actuators - Accessory Festo

References
festo:NEBM-S1W9-E-7-Q5-LE6
rubix:391A3945
manufacturer :1450739
ean:4052568232849

Product details : FESTO 1450739 MOTOR CABLE


motor cable NEBM-S1W9-E-7-Q5-LE6 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 72 V, Protection class=IP65, Note on degree of protection=in assembled condition, Ambient temperature with flexible cable installation=-5 - 80 °C

Technical specifications


Attributes
No attributes to display for this product
£ 93.82 excl. VAT
/ Each
£ 112.58 incl. VAT
  • Usually arrives within 14 working days